FES Rotary Screw Compressor Package (FES 550B, 200 HP 482/444/222 V, FES Micro Control Panel)

FES Rotary Screw Compressor Package (FES 550B, 200 HP 482/444/222 V, FES Micro Control Panel)

FES Booster Screw Compressor Package - 200 HP. Model: 550-B. serial 6824. Test pressure (PSIG): 300 leak, 300 hyd. Vessel certified by FES, Inc. York PA USA. Nat’l Bd.: 4377. Serial 89462. Year: 1989. MAWP: 250 PSI at 200F. MDMT: -20F at 250 PSI. Vessel certified by Part Greiner Ind. Inc. Serial: 89-883. Year: 1989. MAWP: 250 PSI at 200F. MDMT: -20F at 250 PSI. Ram Industries motor: 200 hp, 482/444/222 V, 3 ph, 3575 rpm. Compressor was recently rebuilt. Includes suction valve (not pictured). Overall dimensions 12 ft. 10 in. L x 4 ft. 6 in. W x 8 ft. 3 in. H. (H)

Product Details

  • Stock No: AANF315.21
  • Manufacturer: FES
  • Serial Number: 6824
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: FES
  • Package Max Design Pressure (PSIG): 250

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 550B
  • Compressor SN: 6824
  • Compressor Run Time Hours: 15547
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 200
  • Motor RPM: 3575
  • Motor Voltage: 482/444/222
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 154
  • Width (Inches): 54
  • Height (Inches): 99

Additional Product Details

  • Year of Manufacture: 1989
  • Spec Sheet Available: Yes

FES Rotary Screw Compressor Package (FES 550B, 200 HP 482/444/222 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed