




























OR
Click for full Gallery (images, video, data sheets)
Back

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)

FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)
- Product Details
FES 195GM Rotary Screw Compressor Package (GEA N-5, 250 HP 460 V)
GEA FES N-5 250HP Rotary Screw Compressor Package GEA FES Model: N-5, Serial# NO639. Hydraulic Test Pressure: 620, Max Design Working Pressure: 406 PSIG, Max RPM: 4500, Refrigerant: R717, Geometric Swept volume at 3550 RPM: 611 CFM, P&I DiagRam Industries: MM11, Weight Empty: 1,261 Screw Hours: 53,135 Oil Cooler: National Board # 14798, 300 PSI MAWP at 500F, -20F Minimum AWP at 300 PSI. Year 2006. Manufactured by Freezing Equipment Sales, INc. FES Number: 060283. Motor: Ram Industries High Efficiency Refrigeration Duty Motor, 250HP, 3565 RPM, 279 Amps, 460v, 3 Phase, 60 Hz, 445TS, Serial#: B066-010597, Model#: 3AB26244SU. Year: 2005 Previous Refrigerant: R717 Ammonia
Product Details
- Stock No: HAIN108
- Manufacturer: FES
- Serial Number: NO639
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 195GM
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: GEA
- Compressor Model: N-5
- Compressor SN: N0639
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 406
- Compressor Year Manufactured: 2,005
- Compressor Run Time Hours: 53,135
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 2.6
- Oil Separator Included? Yes
- Oil Separator National Board #: 14798
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA/FES
- Micro Control Panel Description: GEA/FES Micro III Control Panel: FES Contract No: 06285011, Model No: 195GM, Serial No: 06285011.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Benshaw
- Motor Starter Type: Screw Compressor Motor Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 250
- Motor RPM: 3,565
- Motor Voltage: 460
- Motor Amps: 279
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 140
- Width (Inches): 48
- Height (Inches): 98
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2005
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!