- Product Details
FES Vertical Ammonia Accumulator (48 in x 196 in. 1,788 Gallons)
Used Vertical Ammonia Accumulator. Serial No: 950687. National Board: 8263. Drawing No: 95499082-1E. Year Built: 1995. Vessel Dimensions: 48 Dia x 196. MAWP: 150 PSI @ 650 F. MDMT: -50 F @ 60 PSI. Liquid/Gas Inlet: 8 in. Liquid Outlet: 18 in. Gas Outlet: 6 in.
Product Details
- Stock No: SIR11
- Manufacturer: FES
- Serial Number: 950687
Tank Details
- Refrigeration Tank Type: Accumulator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 48
- Tank Length (Inches): 196
- Tank Estimated Capacity (Gallons): 1,788
- Tank National Board Number: 8263
- Tank MAWP (PSI at temp): 150 PSI @ 650 F
- Tank MAWT (temp at PSI): -50 F @ 60 PSI
- Tank Inlets & Outlets Description: Liquid/Gas Inlet(1): 8 in. Liquid Outlet(1): 18 in. Gas Outlet(1): 6 in.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 48
- Height (Inches): 136
- Weight (LBS): 7,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!