F.H. Langsenkamp Jacketed Process Tank- 200 Gallon
F.H. Langsenkamp Jacketed Process Tank- 200 Gallon. Model: n/a, S/N: 6072. 316 stainless steel. Inlets/outlets: (2) 3/4 in. dia. NPT, (2) 1 in. dia. NPT, (1) 2 in. dia. inlet, (1) 2 in. central outlet, (1) 2-1/2 in. open/shut valve. (4) 30 in. H legs. Overall dimensions: 52 in. L x 51 in. W x 61 in. H.
Product Details
- Stock No: NGSB159.9
- Manufacturer: FH Langsenkamp
- Serial Number: 6072
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!