- Product Details
Fiberglass Mix Tanks- 150 Gallon
(2) Fiberglass Mix Tanks- 150 Gallon. Top-mounted mixers. Flip-top lid. 36 in. high baffles. Dayton Motor, 3/4 hp, 1725 rpm, 115/230 V, 11.2/5.6 amps, 60 Hz, 3 phase. Dayton Speed Reducer, 50 ratio, 30 rpm (final). U.S. Motor, 1/2 hp, 1745 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Synchrogear Motor. Inlets/outlets: (1) 2 in. dia. PVC (female). Overall dimensions: 36 in. dia. x 63 in. H.
Product Details
- Stock No: RFPM208.a
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!