Fitzmill Comminutor 6 in.

Fitzmill Comminutor 6 in.

Fitzmill Comminutor- 6 in. Top mounted stainless steel feed hopper. 7-1/2 hp, 230-460 V and 3 phase. Dimensions: 34 in. L x 30 in. W. x 24 in. deep. (15) Stainless steel screens.

Product Details

  • Stock No: pRWDG556.34
  • Manufacturer: Fitzmill

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fitzmill Comminutor 6 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed