Flo-Matix Company Food Craft Hydraulic Reservoirs- 40 Gallon

Flo-Matix Company Food Craft Hydraulic Reservoirs- 40 Gallon

Flo-Matix Company Food Craft Hydraulic Reservoirs- 40 Gallon. Model: FM30-10-RV610. S/N: M154-D. Reservoir is equipped with a 13 in. dia. cooling fan, fluid condenser, and compressor filter. Manway dia.: 11 in. Fasco Industries Fan Motor, 1/4 hp, 115/230 V, 1 phase. Inlets: (1) 1 in. dia. male ferrule. Outlets: (1) 1 in. dia. NPT (female). Overall dimensions: 47 in. L x 25 in. W x 64 in. H. XM. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. No hyd. pack for this unit.

Product Details

  • Stock No: DPFI119.1
  • Manufacturer: Flo-Matix Company
  • Model: FM30-10-RV610
  • Serial Number: M154-D

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Fasco Industries
  • Motor Horsepower(HP): 0.25
  • Motor Voltage: 115/230
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 47
  • Width (Inches): 25
  • Height (Inches): 64

Additional Product Details

  • Known Issues or Problems: This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. No hyd. pack for this unit.
Flo-Matix Company Food Craft Hydraulic Reservoirs- 40 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed