Silo Tank (86 Tons/ 4,318 Cu.Ft.)

Silo Tank (86 Tons/ 4,318 Cu.Ft.)

Max Density: 40LBS/ Cu.Ft, Max Tonnage: 86.36, Max Capacity: 4318 Cu. Ft., Max Temp: AMBIENT, Max Pressure: 0.38 PSi, Max Vacuum: 0.03 PSI, Year Built: 2007, Previously held flour at a cookie facility.

Product Details

  • Stock No: OTIS01
  • Manufacturer: Shick Tube-Veyor Corp.
  • Model: 60 40 12-0x48-0
  • Serial Number: I-46946

Tank Details

  • Stainless Tank Type: Vertical Cylinder
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: Gear Motor

Dimensions:

  • Length (Inches): 640
  • Width (Inches): 143
  • Height (Inches): 640
  • Weight (LBS): 18,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2007
  • Spec Sheet Available: No
  • Previously Used With: Previously held flour at a cookie facility

Silo Tank (86 Tons/ 4,318 Cu.Ft.)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed