Flour Silo (86 Tons/ 4318 Cu.Ft.)

Flour Silo (86 Tons/ 4318 Cu.Ft.)

Shick Tube-Veyor Corporation, Model: 60 40 12-0X48-0, Serial: I-46947, Year Built: 2007, Max Density: 40 LBS/Cu.Ft., Max Tonnage: 75.44, Max Capacity: 3,772 Cu.Ft., Max Temp: AMBIENT, Max Pressure: 0.38 PSI, Max Vacuum: 0.03 PSI. OTIS 54 Shick- Tuthill Vacuum and Blower Goes With Unit.

Product Details

  • Stock No: OTIS02
  • Manufacturer: Shick Tube-Veyor Corp.
  • Model: 60 40 12-0X48-0
  • Serial Number: I-46947

Tank Details

  • Stainless Tank Type: Vertical Cylinder
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 640
  • Width (Inches): 143
  • Height (Inches): 640
  • Weight (LBS): 18,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2007
  • Spec Sheet Available: No
  • Previously Used With: Previously held flour at a cookie backing facility.

Flour Silo (86 Tons/ 4318 Cu.Ft.)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed