FMC 100 Stainless Pulper Finisher
FMC Stainless Pulper Finisher - The unit is missing a data plate. Model: 100.(4) Paddles. Product Intake: 4 in. Screen on the unit is a .027 Dia. hole screen. The FMC Pulper/Finisher reduces tomatoes, fruits, and vegetables to a semi-liquid or liquid state. It eliminates pits from stone fruit pulp and separates seeds, skins, and extraneous particulate materials from the pureed pulp. Overall dimensions: 64L x 34W x 48H.
Product Details
- Stock No: CFM202
- Manufacturer: FMC
- Model: 100
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 64
- Width (Inches): 34
- Height (Inches): 48
- Weight (LBS): 988
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: No Data Plate
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!