FMC 200 Pulper/Finisher

FMC 200 Pulper/Finisher

FMC 200 Pulper/Finisher. Model: 200. S/N: 4701-54-83. Screen size: 0.020 in. mesh. (4) Beater blades: 34 in. L x 2-1/2 in. W. Baldor Industrial Motor, 20 hp, 1160 rpm, 870 rpm (final), 230-460 V, 54-27 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. I-line fitting (infeed). Outlets: (1) 2-1/2 in. dia. I-line fitting (liquid), (1) 8-1/2 in. x 4-1/2 in. pulp exit door with spring return (pulp); door has (5) tension settings and flows into (1) 24 in. L x 4 in. W discharge chute. Overall dimensions: 54 in. L x 43-1/2 in. W x 49 in. H. (ACN440)

Product Details

  • Stock No: SGMPB141.87a
  • Manufacturer: FMC
  • Model: 200
  • Serial Number: 4701-54-83

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC 200 Pulper/Finisher

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed