FMC Dual Piston Filler

FMC Dual Piston Filler

FMC Dual Piston Filler. Traveling head (maximizes time in the product zone). Pneumatic. Valve dia.: 1-1/2 in. Center between valves/heads: 7-1/8 in. Maximum filler volume: 1/2 liter (16.9 oz.). BPM: 20. Tank volume: 180 liters (approx. 47.5 gal). SEW Motor, 1/2 hp, 1750 rpm, 220 V. SEW Motor Drive, ratio- 14.31, rpm- 460 in/32 out, torque 130. Overall dimensions: 70 in. L x 50 in. W x 62 in. H. (XMR86)

Product Details

  • Stock No: EEGC115.2a
  • Manufacturer: FMC

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC Dual Piston Filler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed