FMC (JBT FoodTech) Stainless Steel Screw Finisher

FMC (JBT FoodTech) Stainless Steel Screw Finisher

FMC (JBT FoodTech) Stainless Steel Screw Finisher. Model: UCF200A. Pulley dia. driver: 6 in., driven: 25-1/2 in. (1) Upper rectangular flange inlet: 13-1/2 in. L x 6 in. W. (10) mounting holes ½ in. dia., adjacent distance: 4-5/8 in., opposite distance: 14-7/8 in. (1) ACME outlet 4 in. General Electric motor: 25 hp, 1775 rpm, 230/460V, 57.4/28.7 amps, 60 Hz, 3 phase. Overall dimensions: 5 ft. 10-1/2 in. L x 2 ft. 5-3/4 in. W x 4 ft. 1-1/8 in. H.(ACN967a-85).

Product Details

  • Stock No: RCJF234.70
  • Manufacturer: FMC
  • Model: UCF200A
  • Serial Number: 83-33

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC (JBT FoodTech) Stainless Steel Screw Finisher