FMC Link Belt Vibrating Conveyor

FMC Link Belt Vibrating Conveyor

FMC Link Belt Vibrating Conveyor. Model BL2408-190, S/N 597000. Dwg D725564. Conveyor: 460 V, 3 phase, 60 Hz, 2.9 amp. Operating speed: 900 with a stroke of 0.053. Stainless steel removable covers. Overall dimensions: 18 ft. L x 23 in. W.

Product Details

  • Stock No: 25.BR-2277.2
  • Manufacturer: FMC
  • Model: BL-2408
  • Serial Number: 597000

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC Link Belt Vibrating Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed