FMC Model 50 Stainless Steel Pulper / Finisher
FMC Model 50 Stainless Steel Pulper / Finisher. Model: PF50. Serial: 98-12. Features a 4-paddle impeller. Screens can be replaced for different applications. Common products include: tomato pulp, catsup / ketchup, soup, pumpkin, squash, apple butter, apple sauce, peach butter, plum butter, prunes, apricot butter, jellies, jams, salad dressing, mayonnaise, honey, pie filling, chili sauce. Product input is at the top of the machine near the motor. Items that don't pass through the screen (overs, seeds, skin, etc.) are discharged at the opposite end. Product that passes through the screen is discharged through the bottom outlet. Screen size installed: 0.020 in. Overall dimensions: 55 in. L x 48 in. W x 54 in. H.
Product Details
- Stock No: JBTC03
- Manufacturer: FMC
- Model: PF50
- Serial Number: 9812
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!