FMC Paddle Blender- 16 Cu. Ft.

FMC Paddle Blender- 16 Cu. Ft.

FMC Paddle Blender- 16 Cu. Ft. 304 Stainless steel construction. Unit is equipped with a 23 in. dia. x 52 in. L rotating shaft with paddles. Paddle size: 7-3/4 in. L x 4 in. W. Lesson Washguard Motor, 2 hp, 1719 rpm. 208-230/460 V, 60 Hz, 3 phase. Variable speed drive. Allen Bradley control panel. Outlets: (1) 3 in. dia. discharge hose. Overall dimensions: 95 in. L x 30 in. x W 56 in. H.

Product Details

  • Stock No: DFPC243.12
  • Manufacturer: FMC

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC Paddle Blender- 16 Cu. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed