- Product Details
FMC Stainless Steel 2-Head Pneumatic Piston Filler- 19.6 fl. oz.
FMC Stainless Steel 2-Head Pneumatic Piston Filler- 19.6 fl. oz. (Each Head). Valve diameter: 1/2 dia. Adjustable fill volume. Distance between valves: 6 in. Maximum internal fill dimensions: 3 in. dia. x 5 in. L. Hopper dimensions: 37-1/2 in. L x 32 in. W x 26 in. H. Maximum conveyor width: 4 in. Conveyor: 35 in. infeed/exit height. Overall dimensions: 60 in. L x 57-1/2 in. W x 62 in. H. (XMR47a).
Product Details
- Stock No: EEGC395.a
- Manufacturer: FMC
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!