FMC Syntron Magnetic Feeder
FMC Syntron Magnetic Feeder
FMC Syntron Magnetic Feeder. Model: BF2-A. S/N: GPMF24745. The "BF" Feeder assembly is an electromagnetic unit, consisting of a dynamically balanced, two-mass vibrating system. This system consists of a trough and trough connecting bracket coupled to an electromagnetic drive by means of leaf springs. The vibrating stoke is repeated at high speeds of 3600 vpm. Electrical requirements: 115 V, 40 amps, 60 Hz. Trough infeed aperture: 10-1/2 in. W x 4 in. H. Trough exit aperture: 10-1/2 in. W x 4 in. H. Overall dimensions: 38 in. L x 12 in. W x 13 in. H. (Controller included).
Product Details
- Product ID: 3828
- Stock No: SNPM02.
- Manufacturer: FMC Technologies (JBT FoodTech)
- Model: BF2-A
- Serial Number: GPMF24745
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: FMC Syntron Magnetic Feeder. Model: BF2-A. S/N: GPMF24745. The "BF" Feeder assembly is an electromagnetic unit, consisting of a dynamically balanced, two-mass vibrating system. This system consists of a trough and trough connecting bracket coupled to an electromagnetic drive by means of leaf springs. The vibrating stoke is repeated at high speeds of 3600 vpm. Electrical requirements: 115 V, 40 amps, 60 Hz. Trough infeed aperture: 10-1/2 in. W x 4 in. H. Trough exit aperture: 10-1/2 in. W x 4 in. H. Overall dimensions: 38 in. L x 12 in. W x 13 in. H. (Controller included).
- manufacturer: FMC Technologies (JBT FoodTech)
- model: BF2-A
- name: FMC Syntron Magnetic Feeder
- product_id: 3828
- serial_number: GPMF24745
- stock_no: SNPM02.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.