FMC Syntron Shaker- Feeder Conveyor
FMC Syntron Shaker- Feeder Conveyor
FMC Syntron Magnetic-Drive Feeder. Model: FH-22ADT. Tray dimensions: 5 ft. 9 in. L x 1 ft. 6 in. W x 5 in. H. (2) 5 ft. 4 in. L x 2 in W angle iron guides. Electrical requirements: 460 V, 5 amps, 60 Hz. Overall dimensions: 6 ft. 10 in. L x 2 ft. 5 in. W x 3 ft. 3 In. H.(H17)(ANC120).
Product Details
- Product ID: 3841
- Stock No: ENCA05.
- Manufacturer: FMC Technologies (JBT FoodTech)
- Model: FH-22ADT
- Serial Number: 490199
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: FMC Syntron Magnetic-Drive Feeder. Model: FH-22ADT. Tray dimensions: 5 ft. 9 in. L x 1 ft. 6 in. W x 5 in. H. (2) 5 ft. 4 in. L x 2 in W angle iron guides. Electrical requirements: 460 V, 5 amps, 60 Hz. Overall dimensions: 6 ft. 10 in. L x 2 ft. 5 in. W x 3 ft. 3 In. H.(H17)(ANC120).
- manufacturer: FMC Technologies (JBT FoodTech)
- model: FH-22ADT
- name: FMC Syntron Shaker- Feeder Conveyor
- product_id: 3841
- serial_number: 490199
- stock_no: ENCA05.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.