FMC VF Advance Electromagnetic Scale Feeder
1999 FMC VF Advance Electromagnetic Scale Feeder. Model: EL 2412/08 X70. S/N: 806532 12/99. F.O: B89984. Conveyor dimensions: 107 in. L x 24 in. W x 8 in. H. (6) Leaf springs. Feeder includes (4) hooks ready to attach to cables or rigid base. Baldor Industrial Motor, 1 hp, 1725 rpm, 208-230/460 V, 5.5-3.2/1.6 amps, 60 Hz, 3 phase. The VF is a two-mass conveyor that delivers exceptional performance in modular distribution systems and packaging lines. In addition, it is a reliable infeed to weigh scales, color sorters and other processing equipment such as ovens, fryers, and freezers. Conveyor discharge: 12 in. diameter. Overall dimensions: 108 in. L x 44 in. W x 46 in. H.
Product Details
- Stock No: SFEP571.1
- Manufacturer: FMC
- Model: EL 2412/08 X70
- Serial Number: 806532.1212
Conveyor Details