For-Lewis Refrigeration Co. Vertical Intercooler- 460 Gallon
For-Lewis Refrigeration Co. Vertical Intercooler- 460 Gallon
For-Lewis Refrigeration Co. Vertical Intercooler- 460 Gallon. S/N: 9758. Nat'l Bd: 4304. Inside straight-wall dimensions: 3 ft. dia. x 8 ft. 9 in. H. Shell thickness: 5/16 in. Head thickness: 3/8 in. MAWP: 150 psi @ 650°F. Inlets: (1) 6 in. dia. booster infeed, (1) 1 in. dia. liquid makeup port. Outlets: (1) 6 in. dia. gas discharge, (2) 1 in. dia. relief ports, (1) 1 in. dia. FNPT oil pot vent, (1) 1 in. dia. FNPT drain port, (1) 1 in. dia. oil pot drain port. Overall dimensions: 4 ft. 7 in. L x 3 ft. 2 in. W x 12 ft. 2 in. H.
Product Details
- Product ID: 9212
- Stock No: NOI8025.
- Manufacturer: For-Lewis Refrigeration Co.
- Model:
- Serial Number: 9758
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: For-Lewis Refrigeration Co. Vertical Intercooler- 460 Gallon. S/N: 9758. Nat'l Bd: 4304. Inside straight-wall dimensions: 3 ft. dia. x 8 ft. 9 in. H. Shell thickness: 5/16 in. Head thickness: 3/8 in. MAWP: 150 psi @ 650°F. Inlets: (1) 6 in. dia. booster infeed, (1) 1 in. dia. liquid makeup port. Outlets: (1) 6 in. dia. gas discharge, (2) 1 in. dia. relief ports, (1) 1 in. dia. FNPT oil pot vent, (1) 1 in. dia. FNPT drain port, (1) 1 in. dia. oil pot drain port. Overall dimensions: 4 ft. 7 in. L x 3 ft. 2 in. W x 12 ft. 2 in. H.
- manufacturer: For-Lewis Refrigeration Co.
- name: For-Lewis Refrigeration Co. Vertical Intercooler- 460 Gallon
- product_id: 9212
- serial_number: 9758
- stock_no: NOI8025.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.