Fords Capper
Fords Capper
Ford Capper for aluminum milk style bottle caps. Type 0600 SD Press RH, S/N 18597, CPM 440, Cap Size 35.3 MM 5.7 MM, 110 V, single phase.
Product Details
- Product ID: 3973
- Stock No: 143
- Manufacturer: Fords
- Model: 0600 SD Press RH
- Serial Number: 18597
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Ford Capper for aluminum milk style bottle caps. Type 0600 SD Press RH, S/N 18597, CPM 440, Cap Size 35.3 MM 5.7 MM, 110 V, single phase.
- manufacturer: Fords
- model: 0600 SD Press RH
- name: Fords Capper
- product_id: 3973
- serial_number: 18597
- stock_no: 143
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.