Foster Model R2-5 Positive Displacement Pump (5 HP, 100 GPM Max)
Foster Vane Pump. Model: R2-5. S/N: 72044. Capacity: 100 gpm in 150,000 SSU viscosity fluid. Pump key features include pump pressure limiting valve (PLV) and limited interchangeability of sizes for internal bypass or return to source of product. This pump is conservatively sized for high-viscosity service. Steel base with (4) casters for easy positioning. Reliance Electric Motor, 5 hp, 1710 rpm, 230/460 V, 16.4/8.20 amps, 60 Hz, 3 phase. Reeves Varispeed Module, Size: 332, ratio: 20.9, maximum: 200 rpm, minimum: 20 rpm. Pump inlet/outlet: 6-1/2 in. diameter, flange: 11 in. diameter with (8) thru-holes at a center to center distance of 10 in. Overall dimensions: 58 in. L x 28 in. W x 53 in. H.
Product Details
- Stock No: SNSL266.3a
- Manufacturer: Foster
- Model: Model R2-5
- Serial Number: 72044
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 100
- Drive Ratio: 20.9
- Max Speed RPM: 200
- # Inlets/Outlets: 1
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 6.5
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 Flange Size (inches): 11
- Inlet/Outlet 1 # Flange Holes: 8
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 5
- Motor RPM: 1710
- Motor Voltage: 230/460
- Motor Amps: 16.4/8.20
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 58
- Width (Inches): 28
- Height (Inches): 53