Foxboro 871pH Sensor & Recorder Probe

Foxboro 871pH Sensor & Recorder Probe

Foxboro 871pH Sensor: Model: 871PH-1F1A-7. This sensor is used with Foxboro 870PH and 870ITPH transmitters and 873PH, 873APH, 873DPX, and 875PH analyzers. The 871PH sensor permits multiple-purpose use with only one basic sensor. The sensor uses one of several electrodes as the sensitive element and a wetted, non-flowing ceRam Industriesic disc as the primary reference junction. These components are mounted in the body of the sensor assembly with a temperature compensating device. Overall dimensions: 10 in. L x 1-7/16 in. dia. with approx 20 ft. of cable. Foxboro Recorder Probe is a Mercury fill Temperature sensing probe with temperature range of, 50° F to 250° F. Overall dimensions: 1 ft. 4 in. L 1-1/4 in. W x 1-7/16 in. H with approximately 3 ft. length mercury filled, SS tube.

Product Details

  • Stock No: HDBF043.1
  • Manufacturer: Foxboro
  • Model: 871PH-1F1A-7

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 16
  • Width (Inches): 1.25
  • Height (Inches): 1.4375

Additional Product Details

Foxboro 871pH Sensor & Recorder Probe
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed