FPX Series Centrifugal Fristam Pump

FPX Series Centrifugal Fristam Pump

1998 FPX Series Centrifugal Fristam Pump. Model FPX732-160. S/N FPX732984163. Flow rate for new pump is 100 gpm with required horsepower and pressure at 67 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 6-1/3 in. (160 mm.) Motor. 7-1/2 hp, 3450 rpm, 17.6/8.8 amps, 60 Hz, 3 phase. Portable S/S Sanitary Turbine. Inlet: (1) 2 in. dia. S-Line. Outlet: (1) 2-1/2 in. dia. S-Line. Attached to cart for easy maneuverability. Overall dimension: 32 in. L x 20 in. W x 43 in. H. (ACN45a).

Product Details

  • Stock No: DPLS147.3
  • Manufacturer: Fristam
  • Model: FPX732-160
  • Serial Number: FPX732984163

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FPX Series Centrifugal Fristam Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed