- Product Details
Freezing Systems, Inc. Single Pass “Econo” Modular Freezer Box with Stainless Steel Belt
1995 Freezing Systems, Inc. Single Pass “Econo” Modular Freezer Box with Stainless Steel Belt. Conveyor belt width: 26 in. Gap between links: 1 in. Thickness of flat wire: 0.066 in. Distance between rods: 1 in. Rod diameter: 0.192 in. Current maximum aperture/clearance above belt: 26 in. W x 1 in. H. Conveying distance inside box: 19 ft. 4 in. Conveyor infeed/exit height: 3 ft. 1 in. H. Sterling Electric Motor, 1-1/2 hp, 1720 rpm, 208-230/460 V, 4.6-4.8/2.4 amps, 60 Hz, 3 phase. Hub City speed reducer. McCormack Manufacturing aluminum evaporator. ”M” Series model: 2PCM21C101/2/4WTAOGC. Refrigerant: top feed, recirculated R-717 (ammonia) with water defrost. Capacity: 10 tons at air temperature of: -18°F and suction temperature -30°F. Air flow CFM: 11,000. (138) aluminum, staggered tubes, finned length: 96 in. Aluminum coil fins are 10 rows deep with varied fins per inch: 2R@1, 2R@2, 6R@4. (2) 30 in. dia., sloped fans. with guards. Teco Motor, 3 hp, 1755 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Magnetek Motor, 3 hp, 1760 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. (2) 3 ft. W x 6 ft. 5 in. H. access doors. Inlets: (1) 2 in. dia. liquid port (defrost), (1) 1 in. dia. refrigerant feed port. Outlets: (1) 2 in. dia. refrigerant suction port, (1) 4 in. dia. drain port, (2) 8 in. W x 3 in. H. drain ports. Overall dimensions: 22 ft. 6 in. L x 8 ft. 4 in. W x 9 ft. 3 in. H.
Product Details
- Stock No: ATGP005.20
- Manufacturer: Freezing Systems
Tunnel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!