- Product Details
Frick Ammonia Horizontal Receiver (36 in x 168 in. 850 Gallons)
Certified by Frick Ammonia Horizontal Receiver. National Board: 28597. Max Design Pressure: 250 PSIG. Max Design Temperature: 650 F. Min Design Temperature: -50. Year Built: 1964.
Product Details
- Stock No: NMD14
- Manufacturer: Frick
- Serial Number: 230005
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 36
- Tank Length (Inches): 168
- Tank Estimated Capacity (Gallons): 850
- Tank National Board Number: 28597
- Tank MAWP (PSI at temp): 250 PSIG @ 650 F
- Tank MAWT (temp at PSI): -20 F @ 250 F
- Tank Inlets & Outlets Description: 3 inch Inlet & Outlet
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 170
- Width (Inches): 70
- Height (Inches): 68
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1964
- Year Removed from Production: 2024
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!