- Product Details
Frick Horizontal Ammonia Receiver (36in X 144in. 740 Gallons)
Frick Horizontal Ammonia Receiver. National Board: 24530. Max Working Pressure: 250 PSI. Max Temperature: 650 F. Year Built: 1961. Vessel Dimensions: 36 X 144. Estimated Capacity: 740 Gallons.
Product Details
- Stock No: NIH12
- Manufacturer: Frick
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 36
- Tank Length (Inches): 144
- Tank Estimated Capacity (Gallons): 740
- Tank National Board Number: 24530
- Tank MAWP (PSI at temp): 250 PSI @ 650 F
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 154
- Width (Inches): 36
- Height (Inches): 51
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1961
- Year Removed from Production: 2023
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!