- Product Details
Frick Quantum Screw Compressor Micro Control Panel
Frick Screw Compressor Micro Control Panel. I.D. Code: Quantum. Volts: 115 AC. Hertz: 50/60.
Product Details
- Stock No: IPCB02D
- Manufacturer: Frick
- Model: Quantum
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32
- Width (Inches): 30
- Height (Inches): 12
- Weight (LBS): 150
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!