























































Sold Out
Recently Sold
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RDB 222 Rotary Screw Compressor Package (MISSING COMPRESSOR, 150 HP 230/460 V, MISSING COTROL PANEL))
Frick Rotary Screw Compressor Package. Package Unit Model No: RDB-222. Package Unit Serial No: S0091MFMFT0CA3. Frick Sales Order: 264421-03. Previous Refrigerant: R717. Max Package Speed: 3600. Max Design Pressure: 250. Frick Rotary Bare Screw - Model: TDSL233L, Serial: 0114FF. Refrigerant: NH3/R22, Volume Ratio: 2.8, Max Speed RPM: 4500, Max Design Pressure: 362 PSIG. Certified by Frick Oil Separator - National Board: 110375. MAWP: 300 PSI @ 200 F, MDMT: -20 F @ 10.2 PSI. Frick Quantum HD Control Panel - Serial No: 10241M43332967, Production Order: 5009596467.
Product Details
- Stock No: RWF01
- Manufacturer: Frick
- Model: RDB 222
- Serial Number: S0091MFMFT0CA3
- Package Included? No
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RDB 222
- Package SN: S0091MFMFT0CA3
- Package Order: 264421-03
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 250
Screw Compressor Details
- Compressor Included? No
- # Compressors in Package: 1
- Oil Separator Included? Yes
- Oil Separator National Board #: 111059
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 150
- Motor RPM: 3,500
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TS
Dimensions:
- Length (Inches): 150
- Width (Inches): 51
- Height (Inches): 91
- Weight (LBS): 7,600
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2003
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!