Frick RDB-546 Rotary Screw Compressor Package (Frick TDSL283XL, 400 HP 4160 V, Frick Micro Control Panel)

Frick RDB-546 Rotary Screw Compressor Package (Frick TDSL283XL, 400 HP 4160 V, Frick Micro Control Panel)

FRICK Screw Compressor Sales Order: 280802-22 Model: RDB-546 Serial # S0053NFMFTHCA3. Screw Model #: TDSL283XL0108JJR. Separator: N/B #119346 Thermo-siphon: N/B #120117. Volume Ratio: 2.2/5.0, TECO MOTOR 400 HP, BHP 336.9, FRam Industriese 5009A, TYPE: ASHA-PA001DP, 4160 VOLT 3 PHASE 60 HZ., AMPS: 87.9 / 48.8, NEMA DESIGN B, BEARINGS: 6314C3/6314C3, RPM: 3565. 36,081 Hours After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. Includes an updated HD Micro Panel.

Product Details

  • Stock No: SBOD15.30
  • Manufacturer: Frick
  • Model: RDB-546
  • Serial Number: S0053NFMFTHCA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: Frick
  • Package Model: RDB-546
  • Package SN: S0053NFMFTHCA3
  • Package Order: 280802-22
  • Package Max Speed (RPM): 3600
  • Package Max Design Pressure (PSIG): 150

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSL283XL
  • Compressor SN: TDSL283XL0108JJR
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1998
  • Compressor Run Time Hours: 36081
  • Fixed/Variable VI: 2.8
  • Compressor Volume Ratio: 2.2/5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 119346
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 120117

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: HD Micropanel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 400
  • Motor RPM: 3565
  • Motor Voltage: 4160
  • Motor Amps: 87.9 / 48.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5009A

Dimensions:

Additional Product Details

  • Spec Sheet Available: Yes
  • Product Purchased From: Pork Processing Plant

Frick RDB-546 Rotary Screw Compressor Package (Frick TDSL283XL, 400 HP 4160 V, Frick Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed