Frick Reciprocating Booster Compressor- 100 HP

Frick Reciprocating Booster Compressor- 100 HP

Frick Reciprocating Booster Compressor- 100 HP. Model: 137FJ. S/N: 131/4X9. 1991 Cox Electric Motor, 100 hp, 1760 rpm, 220/440 V, 232/116 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 5 in. dia. flanged ports. Overall dimensions: 92 in. L x 50 in. W x 77 in. H.

Product Details

  • Product ID: 7246
  • Stock No: DTTC825.
  • Manufacturer: Frick
  • Model: 137FJ
  • Serial Number: 131/4X9

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Reciprocating Booster Compressor- 100 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed