Frick Rotary Screw Compressor - 250 HP
Frick Rotary Screw Compressor – 250 HP. Model: RWB 11 100 H. S/N: S0029CFMPLHAA3. Teco Westinghouse motor, 250 hp, 3,550 rpm, 460 V. Frick oil separator, MAWP 300 psig. Overall dimensions: 11 ft. L x 4 ft. 3 in. W x 8 ft. 11 in. H. (ACN699a).
Product Details
- Stock No: DPFI427.3
- Manufacturer: Frick
- Model: RWB-II-100H
- Serial Number: S0029CFMPLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!