Frick Rotary Screw Compressor

Frick Rotary Screw Compressor

Frick Rotary Screw Compressor. Model: RWB 54. Compressor run time: 05475 hrs. Refrigerant: R-717. Volume Ratio: 24, Max speed 3,600 rpm, MAWP 300 psig. Inlets/Outlets 4 in. dia. suction, (1) 4 in. dia. valve discharge. Baldor Industrial Motor: 250 hp, 3,550 rpm, 460 V, 275 amps, 60 Hz, 3 phase. Overall dimensions: 12 ft. L x 43 in. W x 77 in. H.

Product Details

  • Stock No: DPFI806.4a
  • Manufacturer: Frick
  • Model: RWB-54

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Frick Rotary Screw Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed