Frick Rotary Screw Compressor

Frick Rotary Screw Compressor

Frick Rotary Screw Compressor. Model: RWB 54. S/N: 2010X4774. Refrigerant: R-717. Volume ratio: 24. Max speed: 3,600 rpm. MAWP: 300 psig. Compressor run time: 89,823 hrs. Toshiba Motor, 250 hp, 3,535 rpm, 230/460 V, 572/286 amps, 60 hz, 3 phase. Inlets: (1) 4 in. diameter suction pipe. Outlets: (1) 4 in. diameter discharge valve. Overall dimensions: 12 ft. L x 43 in. W x 77 in. H.

Product Details

  • Stock No: DPFI809.4a
  • Manufacturer: Frick
  • Model: RWB-54
  • Serial Number: 2010x4774

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Frick Rotary Screw Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed