Frick Rotary Screw Compressor Package- 400 HP

Frick Rotary Screw Compressor Package- 400 HP

1999 Frick Rotary Screw Compressor Package- 400 HP. Model: RWF 222 E. S/N:S0008UFMNTHAC03. Refrigerant: R-717. Maximum design pressure: 300 psig. Frick Compressor, Model: SHC2317011, volume ratio: 22-50, maximum speed: 4500 rpm. Ram Industries Motor, 400 hp, 3570 rpm, 460 V, 440 FLA, 60 Hz, 3 phase. Frick Oil Separator, Nat'l Bd: 141545, MAWP @ 250 °F: 300/FV psi, MDMT @ 300/FV psi: -20 °F. Frick Oil Cooler, Nat'l Bd: 141661, MAWP @ 250 °F: 400/FV psi, MDMT @ 400/FV psi: -20 °F. Equipped with Frick Volumizer Ratio Contol feature and Frick/York Int'l. controls, electrical requirements: 115 VAC. Inlets: (1) 5-1/2 in. dia. suction port. Outlets: (1) 4 in. dia. discharge. Hours run 15,270. Overall dimensions: 10 ft. L x 45 in. W x 85 in. H.

Product Details

  • Stock No: DMNY004.
  • Manufacturer: Frick
  • Model: RWF-222E
  • Serial Number: S0008UFMNTHAC03

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Frick Rotary Screw Compressor Package- 400 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed