Frick Rotary Screw Compressor Package (Frick 78, 250 HP 460 V, Micro Control Panel)
Frick Rotary Screw Compressor Package. Model No: 78. Serial No: 2015DLR3X4196. Refrigerant: R-717. Volume Ratio: 4.15. Max Speed: 3600 RPM. Max Pressure: 300 PSIG. Frick Quantum Control Panel. Frick Certified Oil Separator: National Board: 45280. Year Built: 1982. Max Allowable Working Pressure: 300 PSIG @ 200 F. Toshiba Electric Motor: HP: 250, Volts: 460, Amps: 286. Frame: 445TS. RPM: 3535. Hz: 60, Ph: 3.
Product Details
- Stock No: IPCB03
- Manufacturer: Frick
- Serial Number: 2015DLR3X4196
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: 78
- Compressor SN: 2015DLR3X4196
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 300
- Compressor Volume Ratio: 4.15
- Oil Separator Included? Yes
- Oil Separator National Board #: 45280
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 250
- Motor RPM: 3,535
- Motor Voltage: 460
- Motor Amps: 286
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Weight (LBS): 5,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: The control panel is falling off. Missing the data package plate.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!