- Product Details
Frick RWB-11-134H Rotary Screw Compressor Package (TDSD193L, 300HP 460V, Frick Quantum HD Retrofit Panel)
Frick Rotary Screw Compressor Package: Model: RWB II 134H, Serial No: S0028CFMFLHBA3, Frick Sales Order: 261155-01, Refrigerant: R22, Max Speed RPM: 3600, Max Design Pressure: Psig: 300. Frick Bare Screw: Model/Serial: TDSD193L1039D, Refrigerant: R22, Vol.Ratio: 2 2-5 0, Max Speed Rpm: 4500, Max Design Pressure: Psig: 362, kPa: 2500. PaceMaker Motor: Type: COG5B, Frame: 445TS, Volts: 460, Amb Ins: 40F, Frt Brg: 216S, Ext Brg: 216S, Serv Fact: 1.15, Oper Instr: C317, Phase: 3, Hz: 60, Code: A, Wdgs: 1, Hp: 300, Rpm: 3560, Amps: 334, Duty Cont, Nema Design: B. Frick Oil Separator: Shell Chamber: Shell: 375, Head: 375, Radius: 2/1, Max Allowable: Press: 300 Psig @ -20, Mat'l SA: 53-S-B. Frick Quantum Hd Retrofit Panel: Production Order: 5011117836, Material: US24301062432000 10, Description: Quantum Hd Retrofit Panel, Serial: 10241L65613504, Panel Drawing: 649D5922, Wiring DiagRam Industries: 649D5946 Phase: 1, Hertz: 50/60, Volts: 115AC.
Product Details
- Stock No: RJR01
- Manufacturer: Frick
- Model: RWB-II-134H
- Serial Number: S0028CFMFLHBA3
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB II 134H
- Package SN: S0028CFMFLHBA3
- Package Order: 261155-01
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSD193L
- Compressor SN: 1039D
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 362
- Compressor Volume Ratio: 2 2-5 0
- Oil Separator Included? Yes
- Oil Separator National Board #: 56663
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum Hd Retrofit Panel: Production Order: 5011117836, Material: US24301062432000 10, Description: Quantum Hd Retrofit Panel, Serial: 10241L65613504, Panel Drawing: 649D5922, Wiring Diagram: 649D5946 Phase: 1, Hertz: 50/60, Volts: 115AC.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Pace Maker
- Motor Horsepower(HP): 300
- Motor RPM: 3,560
- Motor Voltage: 460
- Motor Amps: 334
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 176
- Width (Inches): 74
- Height (Inches): 90
- Weight (LBS): 8,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!