Frick RWB 40 Screw Compressor Package

Frick RWB 40 Screw Compressor Package

Frick RWB 40 Screw Compressor Package-. S/N 1615DHR4VODX3136. US Motor: 150 hp, 460 V, 3 phase, 60 Hz at 3,550 rpm or 50 Hz operation at 3,000 rpm. External oil cooling (water cooled). Unit capacity approx. 97 ton at +20 °F suction; approx. 60 ton at -20 °F suction. Unit can also be used as a booster, producing approx. 60 ton at -40 °F suction and an intermediate suction. Overall dimensions: 138 in. L x 48 in. W x 83 in. H. Compressor has been upgraded within the past 4 to 5 years. Package is available with hard wire control panel or can be upgraded with Frick or equal microprocessor, new sensors, and unload controls.

Product Details

  • Stock No: HDPW732.32a
  • Manufacturer: Frick
  • Model: RWB-40
  • Serial Number: 1615DHR4VODX3136

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Frick RWB 40 Screw Compressor Package
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed