Frick RWB II 100 H Screw Compressor Package - 250 HP

Frick RWB II 100 H Screw Compressor Package - 250 HP

2004 Frick RWB II 100 H Screw Compressor Package. Model: RWB II 100 H. Last used with R-717 producing 213 tons at 236 bhp with a 20ºF suction temperature, 95ºF condensing temperature, 10ºF liquid subcooling. 2004 rotary screw compressor model/serial no. TDSH193S2862C. Completely overhauled in 2011 by SCS of San Antonio, Texas. Volume ratio: 2 2-5 0. Maximum driver speed rpm 4500. MAWP: 350 PSIG. Magnatek Century Motor: 250 HP, 3540 rpm, 460 V, 254 amps, sf 1.15, 60 Hz, 3 phase. Separator: National. Bd. 52818. MAWP 300 PSIG at -20F to 200F. Frick RWB II controls. *Note: The control panel will not power up. Overall dimensions: 12 ft. 2 in. L x 4 ft. W x 6 ft. 9 in. H.

Product Details

  • Stock No: BDPC496.100
  • Manufacturer: Frick
  • Model: RWB-II-100H
  • Serial Number: S0021CFMPLHCA3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Frick RWB II 100 H Screw Compressor Package - 250 HP