OR
Click for full Gallery (images, video, data sheets)
Frick RWB-II-100 Rotary Screw Compressor Package (Frick TDSH193S, 250 HP 230/460 V, Frick HD Micro Control Panel)
Frick Rotary Screw Compressor Package. Model No: RWB-II-100. Serial No: S0556LFMCTHAA3. Sales Order No: 264178-07. Refrigerant: R-717. Max Speed RPM: 3600. Design Pressure: 300 PSIG. Frick Bare Screw Compressor: TDSH193S. Serial No: 1777C. Refrigerant: NH3/R22. Ratio: 2.2-3.0. Max Speed RPM: 4500. Design Pressure: 362. Certified by Frick Oil Separator: National Board No: 107016. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 10.2 PSI. Frick Quantum HD Micro Control Panel.
Product Details
- Stock No: BRZB36
- Manufacturer: Frick
- Model: RWB-II-100
- Serial Number: S0556LFMCTHAA3
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-100
- Package SN: S0556LFMCTHAA3
- Package Order: 264178-07
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH193S
- Compressor SN: 1777C
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 362
- Compressor Run Time Hours: 36,892
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 107016
- Oil Cooler National Board #: MC92564
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum HD Control Panel.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 250
- Motor RPM: 3,570
- Motor Voltage: 230/460
- Motor Amps: 560/280
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 144
- Width (Inches): 55
- Height (Inches): 95
- Weight (LBS): 7,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!