- Product Details
Frick RWB-II-100H Rotary Screw Compressor Package (Frick TDSH193S, 200 HP 230/460 V, Frick RWB II Plus Micro Control Panel)
Frick Screw Compressor Package. Package Model: RWB-II-100H, Serial No: S0107EFMPTHAC3. Frick Sales Order: 207001-03. Refrigerant: R-22. Max Speed: 3600 RPM. Max Design Pressure: 300 PSIG. Frick Bare Screw Compressor: Model: TDSH193S, Serial No: 1134CZ, Refrigerant: R22, Volume Ratio: 2.2-5.0, Max Speed: 4500 RPM, Max Design Pressure: 362 PSIG. Bare Screw Compressor was Overhauled by APCCO in 07/02/2015. Certified by Frick Company Oil Separator: National Board: 66642, MAWP: 300 PSIG @ -20, MDMT: -20 F @ 200.
Product Details
- Stock No: PCEB03
- Manufacturer: Frick
- Model: RWB-II-100H
- Serial Number: S0107EFMPTHAC3
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-100H
- Package SN: S0107EFMPTHAC3
- Package Order: 207001-03
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH193S
- Compressor SN: 1134CZ
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 362
- Compressor Rebuild Year: 2015
- Compressor Run Time Hours: 18,002
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 66542
- Oil Cooler National Board #: 66607
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick RWB-II Micro Control Panel
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
- Motor Starter Type: Soft Starter
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatible: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 200
- Motor RPM: 3,540
- Motor Voltage: 230/460
- Motor Amps: 470/235
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 130
- Width (Inches): 52
- Height (Inches): 62
- Weight (LBS): 8,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!