- Product Details
Frick RWB-II-177, 300HP Rotary Screw Compressor including Micro and Starter
Frick RWB-II-177, 300HP Rotary Screw Compressor with micro and starter.
Screw: Model/Serial# TDSH233S1300E, Refrigerant: R717/R22, Volume Ration: 2 2-5 0, Max RPM 4500, Design Pressure PSIG 362, 2500 kPa.
Screw Hours: 46,000 hours.
Package: RWB-II-177, Serial# S0222HFMCWHAC3, Frick Sales Order 263026-01, Max RPM 3600, Max PSIG 300.
Motor: Ram Industries High Efficiency, 300 HP, 3540 RPM, ODP Enclosure, 44TTSS Frame, 460 Volts, 330 Amps, 3 Phase, 60 Hz.
Previous Refrigerant: R717 Ammonia
Click here to see a video of this screw compressor
Screw: Model/Serial# TDSH233S1300E, Refrigerant: R717/R22, Volume Ration: 2 2-5 0, Max RPM 4500, Design Pressure PSIG 362, 2500 kPa.
Screw Hours: 46,000 hours.
Package: RWB-II-177, Serial# S0222HFMCWHAC3, Frick Sales Order 263026-01, Max RPM 3600, Max PSIG 300.
Motor: Ram Industries High Efficiency, 300 HP, 3540 RPM, ODP Enclosure, 44TTSS Frame, 460 Volts, 330 Amps, 3 Phase, 60 Hz.
Previous Refrigerant: R717 Ammonia
Product Details
- Stock No: HAIN102
- Manufacturer: Frick
- Model: RWB-II-177
- Serial Number: S0222HFMCWHAC3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!