Frick RWB-II-177B Rotary Screw Compressor Package (Frick TDSH233S, 150 HP 208-230/460 V, Micro Control Panel)
Frick RWB Rotary Screw Compressor Package. Model: RWB-II-177B. Serial No: S1059TFMFTHAAA03. Refrigerant: R-717. Max Design Pressure: 300 PSI. Frick Bare Screw Compressor: Model: TDSH233S. Serial No: 2710E. Refrigerant: R-717, Volume Ratio: 2.2-5.0. Max Speed: RPM: 4500. Design Pressure: 350 PSIG. Year of Mfr: 1999. Certified By York Oil Separator: National Board: 15028. MAWP: 300 PSI @ 250 F. MDMT: -20 F @ 300 PSI.
Product Details
- Stock No: BRZB32
- Manufacturer: Frick
- Model: RWB-II-177B
- Serial Number: S1059TFMFTHAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-177B
- Package SN: S1059TFMFTHAA03
- Package Order: 26954912000
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH233S
- Compressor SN: 2710E
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 300
- Compressor Year Manufactured: 1999
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 15028
- Oil Cooler National Board #: 140962
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 150
- Motor RPM: 3,555
- Motor Voltage: 208-230/460
- Motor Amps: 370-334/167.0
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TS
Dimensions:
- Length (Inches): 178
- Width (Inches): 65
- Height (Inches): 89
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!