Frick RWB-II-222 Rotary Screw Compressor Package (MISSING SCREW, 500 HP 4160 V, MISSING CONTROL PANEL)

Frick RWB-II-222 Rotary Screw Compressor Package (MISSING SCREW, 500 HP 4160 V, MISSING CONTROL PANEL)

Frick RWB-II-222 Screw Compressor (less screw) - 500HP. Serial # SO442NFMPTHBA3. TECO Motor 500 HP, 4160 Volts, 109/60.3 AMPS 3570 RPM, Bearings: 6314C3/6314C3. Purchased from Seaboard Foods Pork Plant in Oklahoma, USA.

Product Details

  • Stock No: SBOD26.30
  • Manufacturer: Frick
  • Model: RWB-II-222
  • Serial Number: SO442NFMPTHBA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Frick
  • Package Model: RWB-II-222
  • Package SN: SO442NFMPTHBA3
  • Package Max Design Pressure (PSIG): 300

Screw Compressor Details

  • Compressor Included? No
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 500
  • Motor RPM: 3570
  • Motor Voltage: 4160
  • Motor Amps: 109/60.3

Dimensions:

Additional Product Details

  • Year of Manufacture: 1994
  • Spec Sheet Available: Yes

Frick RWB-II-222 Rotary Screw Compressor Package (MISSING SCREW, 500 HP 4160 V, MISSING CONTROL PANEL)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed