Frick RWB-II-316 Screw Compressor (*HD Micro) - 800HP

Frick RWB-II-316 Screw Compressor (*HD Micro) - 800HP

FRICK Screw Compressor Sales Order: 280802-07 Model: RWB II-316 Serial # S0244NFMPTHBA3. Screw Model: TDSH283S1320GR. Separator: N/B #117680 Thermo-siphon: N/B #114122. Volume Ratio: 2.2/5.0, TECO MOTOR 800 HP, BHP 735.5, Frame 5810A, TYPE: ASHA, 4160 VOLT 3 PHASE 60 HZ., AMPS: 172 / 95, NEMA DESIGN B, BEARINGS: 6314C3/6314C3, RPM: 3570.

Hours: 18,468

After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. Includes an updated HD Micro Panel.

Product Details

  • Stock No: SBOD14.30
  • Manufacturer: Frick
  • Model: RWB-II-316
  • Serial Number: S0244NFMPTHBA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Frick
  • Package Model: RWB-II-316
  • Package SN: S0244NFMPTHBA3
  • Package Order: 280802-0
  • Package Max Speed (RPM): 3600
  • Package Max Design Pressure (PSIG): 300

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH283S
  • Compressor SN: TDSH283S1320GR
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 2002
  • Compressor Rebuild Year: 2014
  • Compressor Run Time Hours: 18468
  • Compressor Volume Ratio: 2.2/5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 117680
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 114122

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: HD Micropanel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 800
  • Motor Voltage: 4160
  • Motor Amps: 172 / 95
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5810A

Dimensions:

Additional Product Details

  • Product Purchased From: Pork Processing Plant

Frick RWB-II-316 Screw Compressor (*HD Micro) - 800HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed