Frick RWB-II-60 Rotary Screw Compressor Package (RWB-II-60, 50 HP 230/460 V, Frick Micro Control Panel)

Frick RWB-II-60 Rotary Screw Compressor Package (RWB-II-60, 50 HP 230/460 V, Frick Micro Control Panel)

Frick RWB II 60 Screw Compressor Package. Model: RWB II 60. TDSH163S1159A. Refrigerant: Last used with R-717 (Ammonia). Compressor nominal rating (ammonia): 126.5 TR at +20F suction / 95F condensing. Rating at -40F suction: 25.9 TR. Toshiba high efficiency drive motor, Model: B0502 VLG3UD. 50 hp, 3515 rpm, 230/460 V, 122/61 amps, 60 Hz. 3 phase. Oil separator: MAWP: 300 psig @ -20 to + 200º F. Frick RWB II plus control panel. Inlet: (1) 4 in. dia. pipe. Outlet: (1) 3 in. dia. pipe. Inlets/Outlets have been capped. Overall dimensions: 11 ft. 10 in. L x 3 ft. 7 in. W x 8 ft. H. Compressor run time: 40289.1 hours.(H4)(ACN513).

Product Details

  • Product ID: 11190
  • Stock No: PCNY01
  • Manufacturer: Frick
  • Model: RWB-II-60
  • Serial Number: S0141FFMFLHAA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Frick
  • Package Model: RWB-II-60
  • Package SN: S0141FFMFLHAA3
  • Package Max Speed (RPM): 3600
  • Package Max Design Pressure (PSIG): 300

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH163S
  • Compressor SN: TDSH163S1159A
  • Compressor Max Speed (RPM): 4500
  • Compressor Design Pressure (PSIG): 362
  • Compressor Run Time Hours: 40290
  • Compressor Volume Ratio: 2.2/5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 76098

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: RWB II plus control panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 50
  • Motor RPM: 3515
  • Motor Voltage: 230/460
  • Motor Amps: 122/61
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T

Dimensions:

  • Length (Inches): 142
  • Width (Inches): 43
  • Height (Inches): 96
  • ACN: 513

Additional Product Details

  • Spec Sheet Available: Yes

Frick RWB-II-60 Rotary Screw Compressor Package (RWB-II-60, 50 HP 230/460 V, Frick Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed