Frick RWF-222B Rotary Screw Compressor Package (Frick SGC2317, 1.5 HP 208-230/460 V)

Frick RWF-222B Rotary Screw Compressor Package (Frick SGC2317, 1.5 HP 208-230/460 V)

Frick Rotary Screw Compressor Package. Model No: RWF-222 B. Serial No: F0064VFMCTHGA03. Frick Sales Order: 2712690400. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Rotary Screw Compressor: Model: SGC2317. Serial No: 0066. Refrigerant: R-717. Volume Ratio: 2.2-5.0. Max Speed RPM: 4500. Design Pressure: 350 PSIG. Year of Mfr: 2001. Frick Quantum HD Control Panel.

Product Details

  • Stock No: REI05
  • Manufacturer: Frick
  • Model: RWF-222B
  • Serial Number: F0064VFMCTHGA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: Frick
  • Package Model: RWF-222B

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • Compressor Model: SGC2317
  • Compressor SN: 0066
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 2001
  • Compressor Run Time Hours: 57,366.8
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.2-5.0

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Johnson Controls
  • Micro Control Panel Description: Sales Order No. 300798618-40. Panel Drawing No. 64905922. Control/Heater Volts: 115AC. Panel Type: 4. Phase: 1. 50/60HZ. Short Circuit Current: 5kA rms.

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: NEMA
  • Motor Starter Type: EATON SOFT STARTER

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Pump Motor (1) Compressor Motor
  • Motor Manufacturer: Not Specified
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1,755
  • Motor Voltage: 208-230/460
  • Motor Amps: 4..50-4.30/2.10
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3
  • Motor Frame Size: 1.25

Dimensions:

  • Length (Inches): 178
  • Width (Inches): 60
  • Height (Inches): 96
  • Weight (LBS): 9,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2001
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
  • Previously Used With: BRZB20 (PACKAGE)

Frick RWF-222B Rotary Screw Compressor Package (Frick SGC2317, 1.5 HP 208-230/460 V)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed