Frick RWF 480 E Screw Compressor Package - 1,167 HP
2002 Frick Screw Compressor Package. Model: RWF 480 E. Nominal capacity with ammonia, R-717: 1042 tons at 1,114 bhp with a 20˚F suction temperature, 95˚F condensing temperature, 10˚F liquid subcooling and 10˚F suction superheat. Adjustable Vi setting: 2.2 – 5.0. Displacement: 2,864 cfm. 2006 Frick rotary screw compressor, Model/Serial: SGC28210100. Motor: 1167 hp, 2300/4000/4160 V, 3 ph. Frick oil separator, MAWP: 300 psi at 250˚F, MDMT: -20˚F at 300 psi. Frick economizer system. Frick Quantum control panel. Also includes Square D Company, ISO-flex, model 4, medium voltage controller (starter). Previously installed at Bryan Foods in 2002 and removed from service in April 2007. Hours run 20,776. Overall compressor dimensions: 17 ft. L x 8 ft. 6 in. W x 9 ft. 1 in. H. Overall motor controller dimensions: 5 ft. 11 in. L. x 2 ft. 7 in. W. x 8 ft. 3 in. H. and 6 ft. L x 3 ft. W x 8 ft. 8 in. H.(ACN2166a).
Product Details
- Stock No: RBFM850.
- Manufacturer: Frick
- Model: RWF-480E
- Serial Number: 0010VFMCTIAC03
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details