Frick RWF-II-316B Rotary Screw Compressor Package (RWF-II-316-B, 235 HP 460 V, Frick Micro Control Panel)

Frick RWF-II-316B Rotary Screw Compressor Package (RWF-II-316-B, 235 HP 460 V, Frick Micro Control Panel)

Used Frick Compressor Package - RAM Electric Motor: 235 HP, 3555 RPM, 460V, 3-phase, 60 Hz, 445TDZ frame, ODP enclosure. Hobbs meter reads: 10,392.4 HRS. Overall dimensions: 13 ft. 8 in. L x 6.6 ft. W x 8.5 ft. H. Previously had a RWF II 316 B Screw Compressor.

York Refrigeration Oil Separator: Shell Chamber - MAWP: 300 PSI @ 250 F, MDMT: 20 F @ 300 PSI, Mfg Date: 2007   

Screw Compressor & Control Panel has been removed. 

Product Details

  • Product ID: 13678
  • Stock No: JSAC02
  • Manufacturer: Frick
  • Model: RWF-II-316B
  • Serial Number: 136
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: Frick
  • Package Model: RWF-II-316-B
  • Package SN: 136
  • Package Order: 28494201000
  • Package Max Design Pressure (PSIG): 300

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: SGC28130286
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 300
  • Compressor Run Time Hours: 10392.4
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Quantum Control Panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 235
  • Motor RPM: 3555
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TDZ

Dimensions:

  • Length (Inches): 164
  • Width (Inches): 79.2
  • Height (Inches): 102

Additional Product Details

  • Year of Manufacture: 2007
  • Spec Sheet Available: Yes

Frick RWF-II-316B Rotary Screw Compressor Package (RWF-II-316-B, 235 HP 460 V, Frick Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed